Zoro Homepage

4" Mini Paint Roller Cover, 3/8" Nap, Acrylic

  • Mfr # 403T11

  • Zoro # G3374408


product price: $0.49
/pk 2, $0.25/ea

Key Features

Length
4"
Cover Material
Acrylic
Core Material
Polypropylene
Surfaces
Medium, Semi-Rough, Semi-Smooth
Paint Type
Oil Based, Water Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403T11
Zoro #
G3374408
UPC #
190735940594
Country of Origin
China

Dimensions

Length
4"
Roller Length
4"
Overall Length
4 in
Nap Size
3/8 in
Core Diameter
1/4 in

Details

Item
Mini Paint Roller Cover
Nap
3/8"
Cover Material
Acrylic
Core Material
Polypropylene
Surfaces
Medium, Semi-Rough, Semi-Smooth
Paint Type
Oil Based, Water Based
Style
Roller
Features
Durable Polypropylene Core
For Use With
Roller Frame
Compatible Roller Frame Style
Wire
Surface Material
Drywall
Washable
Yes
Cover Type
Mini
Surface Texture
Medium, Semi-Rough, Semi-Smooth

Description

Mini Paint Roller Cover, Cover Type Mini, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1/4 in, Cover Material Acrylic, Core Material Polypropylene, For Use With Roller Frame, Washable Yes, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.