4" Mini Paint Roller Cover, 3/8" Nap, Polyester, 10PK
Mfr # 403T20
Zoro # G3919601
product price: $2.89
/pk 10, $0.29/eaKey Features
Length
4"
Nap
3/8"
Cover Material
Polyester
Core Material
Polypropylene
Surfaces
Medium, Semi-Rough, Semi-Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
403T20
Zoro #
G3919601
UPC #
-
Country of Origin
China
Dimensions
Length
4"
Roller Length
6"
Overall Length
4 in
Nap Size
3/8 in
Core Diameter
1/4 in
Details
Item
Mini Paint Roller Cover
Nap
3/8"
Cover Material
Polyester
Core Material
Polypropylene
Surfaces
Medium, Semi-Rough, Semi-Smooth
Paint Type
Oil Based, Water Based
For Use With
Roller Frame
Features
Use in Small Spaces and Hard-to-Reach Areas Such as Corners and Closets
Style
Roller
Cover Type
Mini
Surface Texture
Medium, Semi-Rough, Semi-Smooth
Surface Material
Drywall
Compatible Roller Frame Style
Wire
Washable
Yes
Description
Mini Paint Roller Cover, Cover Type Mini, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1/4 in, Cover Material Polyester, Core Material Polypropylene, For Use With Roller Frame, Washable Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.