4" Paint Roller Cover, 3/8" Nap, Acrylic
Mfr # 403T19
Zoro # G3700897
product price: $2.99
/eaKey Features
Length
4"
Nap
3/8"
Cover Material
Acrylic
Core Material
Polypropylene
Surfaces
Medium, Semi-Rough, Semi-Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
403T19
Zoro #
G3700897
UPC #
190735941355
Country of Origin
China
Dimensions
Length
4"
Overall Length
4 in
Nap Size
3/8 in
Core Diameter
1/4 in
Details
Item
Paint Roller Cover
Nap
3/8"
Cover Material
Acrylic
Core Material
Polypropylene
Surfaces
Medium, Semi-Rough, Semi-Smooth
Paint Type
Oil Based, Water Based
For Use With
Roller Frame
Washable
Yes
Compatible Roller Frame Style
Wire
Cover Type
Mini
Surface Material
Drywall
Surface Texture
Medium, Semi-Rough, Semi-Smooth
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1/4 in, Cover Material Acrylic, Core Material Polypropylene, For Use With Roller Frame, Washable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.