Zoro Homepage

4" Paint Roller Cover, 3/8" Nap, Acrylic

  • Mfr # 422W55

  • Zoro # G4016378


product price: $0.88
/ea

Key Features

Length
4"
Nap
3/8"
Cover Material
Acrylic
Core Material
Polypropylene
Surfaces
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422W55
Zoro #
G4016378
UPC #
-
Country of Origin
China

Dimensions

Length
4"
Roller Length
4"
Overall Length
4 in
Nap Size
3/8 in
Core Diameter
1/4 in

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Acrylic
Core Material
Polypropylene
Surfaces
Smooth
Paint Type
Oil Based, Water Based
Style
Roller
For Use With
Oil Based, Water Based
Surface Texture
Medium, Semi-Rough, Semi-Smooth
Washable
Yes
Cover Type
Mini
Surface Material
Drywall
Compatible Roller Frame Style
Wire

Description

Paint Roller Cover, Cover Type Mini, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1/4 in, Cover Material Acrylic, Core Material Polypropylene, Washable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.