4" Paint Roller Cover, 3/8" Nap, Synthetic
Mfr # 1UFP1
Zoro # G1951932
product price: $0.97
/eaKey Features
Length
4"
Nap
3/8"
Cover Material
Synthetic
Core Material
Polypropylene
Surfaces
Smooth to Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1UFP1
Zoro #
G1951932
UPC #
190735412428
Country of Origin
China
Dimensions
Length
4"
Roller Length
4"
Overall Length
4 in
Core Diameter
1 1/2 in
Nap Size
3/8 in
Details
Item
Paint Roller Cover
Nap
3/8"
Cover Material
Synthetic
Core Material
Polypropylene
Surfaces
Smooth to Medium
Paint Type
Paints, Varnishes and Enamels
Features
Polypropylene Core
Style
Refill Roller
Surface Texture
Medium, Semi-Smooth, Smooth
Washable
Yes
Cover Type
Mini
Compatible Roller Frame Style
Wire
Surface Material
Drywall
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Medium, Semi-Smooth, Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Enamels, All Paints, Varnishes, Core Diameter 1 1/2 in, Cover Material Synthetic, Core Material Polypropylene, Washable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.