Zoro Homepage

4 Pair Boot Drying Rack, Galvanized

  • Mfr # 6GLC6

  • Zoro # G4043164


product price: $28.99
/ea

Key Features

Material
Steel Wire
For Use With
Boots, Waders, Hip Boots
Size
4.75Hx35"Wx10.5"D"
Length
35 in
Width
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GLC6
Zoro #
G4043164
UPC #
190735542514
Country of Origin
China

Dimensions

Size
4.75Hx35"Wx10.5"D"
Length
35 in
Width
10 1/2 in
Tube Length
10 1/2 in
Height
4 3/4 in

Details

Item
Boot Drying Rack
Material
Steel Wire
For Use With
Boots, Waders, Hip Boots
Color
Black
Features
1/4 in Galvanized Steel Frame
Includes
Phillips Flat Head Metal Screw, Zinc Plated Flat Washer
Footwear Brand
GRAINGER APPROVED

Description

Boot Drying Rack for 4 Pair, Steel Wire, Black, 4.75Hx35"Wx10.5"D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.