Shop ZORO SELECT

Straight Blade Plug, 14-50P, 50 A, 125/250V AC, 3 Pole, Screw Terminals, Grounded

  • Mfr # P1450DF
  • Zoro # G3520702

product price: 
$
86.59
/ea

Key Features

NEMA Plug Configuration
14-50P
Current Rating
50 A
Phase
Single
Number of Poles
3
Number of Blades
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1450DF
Zoro #
G3520702
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.3 in
For Minimum Cable Diameter
0.6 in
Cord Size
0.600 in to 1.300 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
14-50P
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
IP Rating
Not Rated
Standards
CSA/US Certified
Resistance Properties
Dust Ignition Proof, Moisture Resistant, Weather Resistant
Phase - Plugs and Receptacles
1
NEMA Plug Configuration - Plugs and Receptacles
14-50P
NEMA Configuration
14-50
Grade - Plugs and Receptacles
Industrial
Antimicrobial
No
Number of Wires
4
Corrosion Resistant
No
Voltage
125/250VAC
Special Features
Moisture and Weather Resistant
Material
Neoprene Rubber/Phenolic
Grade
Industrial
Housing Material
Rubber
Market
Industrial
Pole/Wire
3 Pole 4 Wire
Max Amps
50 Amp
Connector Type
Flip Seal
Power Indicating Light
No
NEMA Enclosure Rating
1
Shrouded
Yes

Description

Dust Tight Straight Blade Plug, Connection Orientation Straight, Current Rating 50 A, Grounding Grounded, Housing Color Yellow, IP Rating Not Rated, NEMA Plug Configuration 14-50P, Number of Blades 4, Number of Poles 3, Phase Single, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, Voltage Rating 125/250V AC, Wiring Style Standard, For Maximum Cable Diameter 1.3 in, For Minimum Cable Diameter 0.6 in, Grade Industrial, Housing Material Rubber, Market Industrial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.