Zoro Homepage

4" x 6" White Shipping Labels, Up Arrows, Pk500

  • Mfr # 3WRW6

  • Zoro # G4206702


product price: $88.99
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Material
Paper
Legend
Up Arrows
Height
6"
Label Height
6 in
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WRW6
Zoro #
G4206702
UPC #
-
Country of Origin
United States

Dimensions

Height
6"
Label Height
6 in
Width
4"
Label Width
4 in

Details

Item
Instructional Handling Label
Material
Paper
Legend
Up Arrows
Color
White
Legend Color
Red
Message Header
Arrow (Image Only)
Primary Label Subject
Shipping Arrows
Background Color
White
Labels per Roll
344
Message
Up Arrow
Label Material
Paper
Product Type
Instructional Handling Label

Description

Instructional Handling Label, Primary Label Subject Shipping Arrows, Message Header Arrow (Image Only), Message Up Arrow, Label Width 4 in, Label Height 6 in, Material Paper, Background Color White, Labels per Roll 344, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.