40 3/16 in x 27 7/8 in x 20 in Shipping Crate, Brown, Steel, Plywood
- Mfr # BNS14
- Zoro # G214802763
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Inside Length
40 3/16 in
Inside Width
27 7/8 in
Inside Height
20 in
Maximum Load Capacity
2,000 lb
Material
Plywood/Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNS14
- Zoro #
- G214802763
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Crate
- Maximum Load Capacity
- 2,000 lb
- Material
- Plywood/Metal
- Color
- Brown
- Stacking Strength
- 11,000 lb
- Forklift Access Type
- 4-Way
- Features
- Collapsible, Heat-Treated, No-Tool Assembly, Removable Front Panel, Reusable
- Number of Pieces
- 4
- Includes
- (4) Loose Sides, Bottom, Lid
- Weight
- 54 lb
- Standards
- ISPM-15 Certified
- Includes Pallet
- Pallet Included
- Load Capacity - Maximum
- 2,000 lb
- Product Type
- Nailess Crate
- Shell Material
- Plywood/Metal
- Wire Color
- Brown
Dimensions
- Inside Length
- 40 3/16 in
- Inside Width
- 27 7/8 in
- Inside Height
- 20 in
- Outside Width
- 28 3/4 in
- Outside Height
- 25 1/2 in
- Outside Length
- 41 in
- Wall Thickness
- 6 mm
- Inside LxWxH
- 40 3/16x27 7/8x20
- Thickness
- 6 mm
Description
Shipping Crate, Outside Length 41 in, Outside Width 28 3/4 in, Outside Height 25 1/2 in, Stacking Strength 11,000 lb, Inside Length 40 3/16 in, Inside Width 27 7/8 in, Inside Height 20 in, Material Plywood/Metal, Number of Pieces 4, Weight 54 lb, Standards ISPM-15 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.