40 in x 40 in x 40 in Shipping Box, Kraft, Corrugate, Triple Wall, 90 ECT

  • Mfr # 55VJ65

  • Zoro # G6456616


product price: $48.89
/ea
Sold in multiples of 5 for $244.45
Item requires special delivery charges. A $29.00 per item surcharge will be applied.

Key Features

Inside Length
40 in
Inside Width
40 in
Inside Height
40 in
Wall Type
Triple Wall
Maximum Load Capacity
280 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55VJ65
Zoro #
G6456616
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
40 in
Inside Width
40 in
Inside Height
40 in
Outside Length
41 in
Wall Thickness
1/2 in
Outside Height
40 in
Outside Width
41 in
Inside LxWxH
40x40x40

Details

Item
Shipping Box
Wall Type
Triple Wall
Maximum Load Capacity
280 lb
Material
Corrugate
Color
Kraft
Board Test
90 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
HSC

Description

Shipping Box, Box Style Bulk Cargo, Wall Type Triple Wall, Inside Length 40 in, Inside Width 40 in, Inside Height 40 in, 40x40x40 in Inside LxWxH, 90 ECT, HSC, Outside Length 41 in, Outside Width 41 in, Outside Height 40 in, 41x41x40 in Outside LxWxH, Wall Thickness 1/2 in, Fluting Profile C Flute, Maximum Load Capacity 280 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, For Use With Grainger Item Number 55VJ82

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.