Zoro Homepage

4000 lb. Capacity Steel Pallet Carousel 44-1/2" Dia.

  • Mfr # 26W562

  • Zoro # G4798701


product price: $905.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Top Inside Dia.
44 1/2 in
Height
2 in
Finish
Powder Coated
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W562
Zoro #
G4798701
UPC #
190735438282
Country of Origin
China

Dimensions

Top Inside Dia.
44 1/2 in
Height
2 in
Overall Length
48 in
Top Outside Dia.
48"
Overall Height
2 in
Outside Diameter
48 in
Top Inside Diameter
44 1/2 in

Details

Item
Pallet Carousel
Load Capacity
4,000 lb
Finish
Powder Coated
Includes
(24) Ball Bearings
Color
Red
Material
Steel
Product Type
Pallet Carousel
Maximum Load Capacity
4,000 lb
Number of Ball Bearings
24
Features
May Be Added to An Existing Work Bench or Placed On The Floor

Description

Pallet Carousel, Product Type Pallet Carousel, Maximum Load Capacity 4,000 lb, Outside Diameter 48 in, Top Inside Diameter 44 1/2 in, Overall Height 2 in, Material Steel, Includes (24) Ball Bearings, Color Red, Features May Be Added to An Existing Work Bench or Placed On The Floor, Finish Powder Coated, Number of Ball Bearings 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.