
410, #10-16 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 3000 PK
Mfr # 1016HW410
Zoro # G4682673
product price: $598.99
/pk 3000, $0.20/ea
Free Shipping & Returns
Key Features
External Hex Drive
410 Material Grade/Class
System of Measurement
Inch
Thread Size
#10-16
Fastener Length
1 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1016HW410
Zoro #
G4682673
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-16
Fastener Length
1 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
410
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
Washer Assrts,10-16x1,8HD UNSL,Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.