Shop ZORO SELECT
See all product information
Create Account
410, #4-24 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 10000 PK
- Mfr # 0408HW410
- Zoro # G4687573
product price:Â
$
423.99
/pk of 10000, $0.04/ea
Free Shipping & Returns
Key Features
External Hex Drive
410 Material Grade/Class
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0408HW410
- Zoro #
- G4687573
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 410
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Hex Head Cap Screw
Dimensions
- Thread Size
- #4-24
- Fastener Length
- 1/2 in
Description
4-24X1/2 #3HD Unslot Indented Hex Washer High Low Screw Fully Threaded 410 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.