Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

410, #8-18 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 6000 PK

  • Mfr # 0812HW410

  • Zoro # G4683145


product price: $744.99
/pk 6000, $0.12/ea
Free Shipping & Returns

Key Features

External Hex Drive
410 Material Grade/Class
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0812HW410
Zoro #
G4683145
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-18
Fastener Length
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
410
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

8-18X3/4 Unslot Indented Hex Washer High Low Screw Fully Threaded 410 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.