Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4142 Flat Stock, 1In Wx18In L

  • Mfr # NT1818

  • Zoro # G6542243


product price: $31.49
/ea

Key Features

Material
Alloy Steel
Hardness Scale
261 to 321 BHN
Finish
RMS 45 Max
Grade
4142
Length Tolerance
+0.125 in/+0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT1818
Zoro #
G6542243
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
1 in
Thickness
0.13 in
Length Tolerance
+0.125 in/+0.25 in
Width Tolerance
+0.005 in/0 in
Overall Length
18 in
Overall Width
1 in

Details

Item
Alloy Steel Rectangular Bar
Material
Alloy Steel
Hardness Scale
261 to 321 BHN
Finish
RMS 45 Max
Grade
4142
Standards
AISI 4142, ASTM A322, UNS G41420
Thickness Tolerance
+/-0.001 in
Tensile Strength
95,000 psi
Yield Strength
60,500 psi
Mechanical Finish
Precision Ground
System of Measurement
Inch
Rockwell Hardness
32 HRC
Material Grade
4142
Heat Treatment
Precipitation-Hardened, Tempered, Through-Hardened, Water-Hardened
Shape
Rectangular
Fabrication
Hot Rolled
Includes Material Certificate
Material Test Report
Heat Treatable
Heat Treatable
Brinell Hardness
261 BHN
Tolerance Rating
Standard
Galvanized
Not Galvanized

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.13 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 1 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Precipitation-Hardened, Tempered, Through-Hardened, Water-Hardened, Mechanical Finish Precision Ground, Yield Strength 60,500 psi, Tensile Strength 95,000 psi, Brinell Hardness 261 BHN, Rockwell Hardness 32 HRC, Standards AISI 4142, ASTM A322, UNS G41420

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.