45 1/2 in x 47 in x 45 1/2 in Shipping Crate, Brown, Cross-Laminated Paper Board, 5 PK
Mfr # EC1020
Zoro # G515308445
product price:Â $1,724.99
/pk 5, $345.00/eaKey Features
Inside Length
45 1/2 in
Inside Height
45 1/2 in
Material
Cross-Laminated Paper Board
Color
Brown
Features
Collapsible, Heat-Treated, Reusable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC1020
Zoro #
G515308445
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
45 1/2 in
Inside Width
47 in
Inside Height
45 1/2 in
Outside Width
60 in
Outside Length
60 in
Outside Height
60 in
Thickness
1 in
Details
Item
Shipping Crate
Material
Cross-Laminated Paper Board
Color
Brown
Features
Collapsible, Heat-Treated, Reusable
Standards
ISPM15 Compliant
Weight
226 lb
Number of Pieces
6
Forklift Access Type
2-Way
Includes Pallet
Pallet Included
Stacking Strength
7,500 lb
Product Type
Nailess Crate
Load Capacity - Maximum
400 lb
Description
Shipping Crate, Outside Length 60 in, Outside Width 60 in, Outside Height 60 in, Stacking Strength 7,500 lb, Inside Length 45 1/2 in, Inside Width 47 in, Inside Height 45 1/2 in, Material Cross-Laminated Paper Board, Number of Pieces 6, Weight 226 lb, Standards ISPM15 Compliant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.