Combination Double Combination, 2" x 4" Pipe, Female Socket, Cast Iron, 0 psi
- Mfr # ZFBSVFDBC42
- Zoro # G000918609
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Combo Wye
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
2" x 4"
Class
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZFBSVFDBC42
- Zoro #
- G000918609
- UPC #
- 810074087803
- Country of Origin
- Multiple
- Specific Fitting Shape
- Combo Wye
- Fitting Connection Type
- Female Socket
- Pipe Fitting Material
- Cast Iron
- Class
- Not Rated
- Item
- Double Combination
- Standards
- ASTM A74
- Includes Seal
- No
- Fitting Side C Type
- Socket
- Fitting Side A Type
- Socket
- Fitting Side B Type
- Socket
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side D Gender
- Female
- Fitting Side C Gender
- Female
- Application
- DWV
- Fitting Side B Gender
- Female
- Finish/Coating
- Epoxy Coated
- Color
- Green
- Fitting Side D Type
- Socket
- Fitting Side A Gender
- Female
- Material Grade
- Green Cast Iron
- Low Lead Compliance Level
- Compliant
- Maximum Operating Pressure
- 0 psi
- Gravity Flow
- Drain-Waste-Vent
Dimensions
- Pipe Size (Fittings)
- 2" x 4"
- Overall Length
- 12 in
- Fitting Side D Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Side A Outside Diameter
- 4 19/64 in
- Fitting Side C Outside Diameter
- 3 19/64 in
- Fitting Side C Nominal Pipe Size
- 2 in
- Fitting Side D Outside Diameter
- 3 19/64 in
- Fitting Side B Nominal Pipe Size
- 4 in
- Fitting Side B Outside Diameter
- 5 19/64 in
Description
Combination, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 1/4 in, 4 in, Female, Socket, 5 1/4 in, 2 in, Female, Socket, 3 1/4 in, 2 in, Female, Socket, 3 1/4 in, 0 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.