45 Degrees Elbow Adapter Brass Brass Class 1000 Pipe Fittings, 3/8 in Female NPTF X 3/8 in Male

  • Mfr # ZUSA-PF-9048
  • Zoro # G600424678
product price: 
$
17.39
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Application
Air, Gases, Non-Potable Water, Oils
Standards
ANSI B1.20.1, ASME B31.3
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9048
Zoro #
G600424678
UPC #
193005128678
Country of Origin
China

Dimensions

Overall Length
1 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Thread Size A
3/8"-18
Fitting Thread Size B
3/8"-18
Wire Rope Length
1 in
Length
1 in

Details

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Item
Metal Pipe Elbow
Application
Air, Gases, Non-Potable Water, Oils
Standards
ANSI B1.20.1, ASME B31.3
Color
Silver
Finish/Coating
Nickel-Plated
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
18
Class
Class 1000
Fitting Side B Pipe Threading
18
Fitting Side B Gender
Male
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Maximum Operating Pressure
1,000 psi
For Pipe Schedule
Schedule 80
Side A Thread Type
NPT
Material Grade
C38500
Side B Thread Type
NPT
Wire Color
Silver

Description

45 Degrees Elbow, Brass, Nickel-Plated, C38500, Class Class 1000, For Pipe Schedule Schedule 80, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews