45 Degrees Street Elbow Brass Brass Class 125 Pipe Fittings, 1 1/4 in Female NPT X 1 1/4 in Female

  • Mfr # ZUSA-PF-10435
  • Zoro # G700425094
product price: 
$
89.99
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Application
Air, Gases, Oils, Potable Water
Color
Gold
Standards
NSF 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-10435
Zoro #
G700425094
UPC #
193005112912
Country of Origin
Thailand

Dimensions

Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Overall Length
1 41/64 in
Fitting Thread Size A
1 1/4"-11.5
Fitting Thread Size B
1 1/4"-11.5
Wire Rope Length
1 41/64 in
Length
1 41/64 in

Details

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Item
Metal Pipe Elbow
Application
Air, Gases, Oils, Potable Water
Color
Gold
Standards
NSF 61
Class
Class 125
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
12
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
12
Fitting Side A Type
Threaded
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61; NSF 372
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Maximum Operating Pressure
200 psi
Includes Seal
No
Side A Thread Type
NPT
Finish/Coating
None
For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
Material Grade
C89833
Wire Color
Gold

Description

45 Degrees Street Elbow, Brass, Class Class 125, 1 1/4 in, Female, NPT, 12, 1 1/4 in, Female, NPT, 12, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.