45 x 37 x 43.5 DG, Solid, 61/100 in
- Mfr # 45 x 37 x 43.5 DG
- Zoro # G124798231
product price:Â
$
76.19
/ea
Key Features
Overall Height
43 1/2 in
Material Thickness
61/100 in
Container Wall Type
Solid
Material
Corrugated Fiberboard
Inside Height
43 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45 x 37 x 43.5 DG
- Zoro #
- G124798231
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 43 1/2 in
- Material Thickness
- 61/100 in
- Inside Height
- 43 1/2 in
Details
- Container Wall Type
- Solid
- Item
- 45 x 37 x 43.5 DG
- Material
- Corrugated Fiberboard
- Shell Material
- Corrugated Fiberboard
Description
45 x 37 x 43.5 DG, Solid, 61/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.