Zoro Homepage

45/64" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Mfr # 17107031

  • Zoro # G0498745


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 1/32 in
Drill Bit Point Angle
125 Degrees
Flute Length
5 5/8 in
Number of Flutes
2
Decimal Equivalent
0.7031
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17107031
Zoro #
G0498745
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 1/32 in
Drill Bit Size
45/64 in
Flute Length
5 5/8 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
7xD
Shank Dia.
45/64 in
Depth x Dia. Ratio
7xD
Drilling Depth
4.2000"
Shank Length
2 2/5 in
Drill Length Class
Jobber-Length
Drill Point Length
0.18 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
5-5/8 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
125 Degrees
Number of Flutes
2
Decimal Equivalent
0.7031
Drill Bit Material
Carbide-Tipped
Drill Bit Finish
Uncoated
Point Type
4 Facet
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Material
Carbide-Tipped
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Primary Material Application
All Materials
Flute Type
Straight
Drill Bit Point Type
4 Facet Point
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, N, P
Number of Coolant Holes
2
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Aircraft Drill
No
Material - Machining
Carbide Tipped
Point type
4 Facet
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 45/64 in, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.7031, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 5 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.