Zoro Homepage

4.5W, T3 1/4 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # PC168-1PK

  • Zoro # G4861577


product price: $1.79
/ea
Sold in multiples of 7 for $12.53

Key Features

Voltage
14V AC
Watts
4.9 W
Bulb Base Type
Printed Circuit
Bulb Shape
T3-1/4
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC168-1PK
Zoro #
G4861577
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
1"
Max Overall Bulb Length
1-7/64"
Max. Overall Bulb Length
1-7/64"
Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
3/8 in
Overall Length
1 7/64 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
4.9 W
Bulb Base Type
Printed Circuit
Bulb Shape
T3-1/4
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2306K
Dimmable
No
Lumens
38 lm
Rated Life
1,500 hr
Light Technology
Incandescent
Bulb Type
Miniature
Standards
RoHS Compliant
For Enclosed Fixtures
No
Trade Number
PC168
Bulb Finish
Clear
Replaces
PC168
Light Color
White
Shatter-Resistant
No
High Output
No
Bulb Start Type
Electronic
Indoor/Outdoor Usage
Indoor Only
Bulb Primary Application
Automotive
Bulb Amps
0.33mA
Average Bulb Life
1500 hr.
Bulb Technology
Incandescent
Bulb Power Source
Direct Wired
Rough Service
No
Light Distribution
General
Overall Bulb Base Type
Printed Circuit Socket
Wattage Equivalency
4.9W INC
Amps
0.35 A
Overall Bulb Shape
T
Three-Way
No
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Printed Circuit, Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2306K, Lumens 38 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number PC168, Voltage 14V AC, Watts 4.9 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.