45x37x43.5Super-dutyWhitePakSleeve
- Mfr # 45 x 37 x 43.5
- Zoro # G424798221
product price:Â
$
74.69
/ea
Key Features
Overall Height
43 1/2 in
Material
Corrugated Fiberboard
Container Wall Type
Solid
Inside Height
43 1/2 in
Material Thickness
61/100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45 x 37 x 43.5
- Zoro #
- G424798221
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 43 1/2 in
- Inside Height
- 43 1/2 in
- Material Thickness
- 61/100 in
Details
- Item
- 45 x 37 x 43.5 Super-duty White Pak Sleeve
- Material
- Corrugated Fiberboard
- Container Wall Type
- Solid
- Shell Material
- Corrugated Fiberboard
Description
45x37x43.5Super-dutyWhitePakSleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.