46 3/4 in x 38 3/4 in x 48 in Shipping Box, Kraft, Corrugate, Triple Wall, 155 ECT

  • Mfr # 55VJ76

  • Zoro # G6456713


product price:  $59.29
/ea
Sold in multiples of 5 for $296.45
Item requires special delivery charges. A $28.00 per item surcharge will be applied.

Key Features

Inside Length
46 3/4 in
Inside Width
38 3/4 in
Inside Height
48 in
Wall Type
Triple Wall
Maximum Load Capacity
1,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VJ76
Zoro #
G6456713
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
46 3/4 in
Inside Width
38 3/4 in
Inside Height
48 in
Outside Length
48 in
Outside Height
36 in
Wall Thickness
9/16 in
Outside Width
40 in
Inside LxWxH
46 3/4x38 3/4x48

Details

Item
Shipping Box
Wall Type
Triple Wall
Maximum Load Capacity
1,500 lb
Material
Corrugate
Color
Kraft
Board Test
155 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
CAA Flute
Post-Consumer Recyclability
100 %
Closure Style
HSC
Cargo Box Type
Gaylord

Description

Shipping Box, Box Style Gaylord, Gaylord, Wall Type Triple Wall, Inside Length 46 3/25 in, Inside Width 38 3/25 in, Inside Height 48 in, 46 3/4x38 3/4x48 in Inside LxWxH, 155 ECT, HSC, Outside Length 48 in, Outside Width 40 in, Outside Height 48 in, 48x40x36 Outside LxWxH, Wall Thickness 9/16 in, Fluting Profile C-A-A Flute, Maximum Load Capacity 1,500 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.