46 3/4 in x 46 3/4 in x 36 in Shipping Box, Kraft, Corrugate, Triple Wall, 90 ECT

  • Mfr # 55VJ77

  • Zoro # G6456905


product price:  $54.69
/ea
Sold in multiples of 5 for $273.45
Additional $37.00 delivery surcharge applies per item.
See details

Key Features

Inside Length
46 3/4 in
Inside Width
46 3/4 in
Inside Height
36 in
Wall Type
Triple Wall
Maximum Load Capacity
280 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55VJ77
Zoro #
G6456905
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
46 3/4 in
Inside Width
46 3/4 in
Inside Height
36 in
Outside Width
48 in
Wall Thickness
1/2 in
Outside Length
48 in
Outside Height
36 in
Inside LxWxH
46 3/4x46 3/4x36

Details

Item
Shipping Box
Wall Type
Triple Wall
Maximum Load Capacity
280 lb
Material
Corrugate
Color
Kraft
Board Test
90 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
HSC
Post-Consumer Recyclability
100 %
Fluting Profile
CAA
Moving Box Type
XL Office, Kitchen

Description

Shipping Box, Box Style Bulk Cargo, XL Office, Kitchen, Wall Type Triple Wall, Inside Length 46 3/4 in, Inside Width 46 3/4 in, Inside Height 36 in, 46 3/4x46 3/4x36 in Inside LxWxH, 90 ECT, HSC, Outside Length 48 in, Outside Width 48 in, Outside Height 36 in, 48x48x36 in Outside LxWxH, Wall Thickness 1/2 in, Fluting Profile C-A-A Flute, Maximum Load Capacity 280 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.