Shop ZORO SELECT
See all product information
Create Account
47 1/4 in x 29 1/4 in x 29 1/2 in Shipping Crate, Brown, Steel, Plywood
- Mfr # BNS15
- Zoro # G714741739
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Inside Length
47 1/4 in
Inside Width
29 1/4 in
Inside Height
29 1/2 in
Maximum Load Capacity
2,250 lb
Material
Plywood/Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNS15
- Zoro #
- G714741739
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Crate
- Maximum Load Capacity
- 2,250 lb
- Material
- Plywood/Metal
- Color
- Brown
- Features
- Collapsible, Heat-Treated, No-Tool Assembly, Removable Front Panel, Reusable
- Includes
- Bottom, Foldable Frame, Lid
- Standards
- ISPM-15 Certified
- Includes Pallet
- Pallet Not Included
- Weight
- 51 lb
- Stacking Strength
- 10,000 lb
- Number of Pieces
- 4
- Load Capacity - Maximum
- 2,250 lb
- Product Type
- Nailess Crate
- Shell Material
- Plywood/Metal
- Wire Color
- Brown
Dimensions
- Inside Length
- 47 1/4 in
- Inside Width
- 29 1/4 in
- Inside Height
- 29 1/2 in
- Outside Length
- 48 in
- Outside Height
- 30 in
- Outside Width
- 30 in
- Wall Thickness
- 6 mm
- Inside LxWxH
- 47 1/4x29 1/4x29 1/2
- Thickness
- 6 mm
Description
Shipping Crate, Outside Length 48 in, Outside Width 30 in, Outside Height 30 in, Stacking Strength 10,000 lb, Inside Length 47 1/4 in, Inside Width 29 1/4 in, Inside Height 29 1/2 in, Material Plywood/Metal, Number of Pieces 4, Weight 51 lb, Standards ISPM-15 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.