47 3/16 in x 42 1/2 in Shipping Crate, Brown, Steel, Plywood
Mfr # BNS21
Zoro # G414802761
product price: $260.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Inside Length
47 3/16 in
Inside Height
42 1/2 in
Maximum Load Capacity
3,000 lb
Material
Steel, Plywood
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BNS21
Zoro #
G414802761
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
47 3/16 in
Inside Height
42 1/2 in
Outside Width
48 in
Outside Length
48 in
Outside Height
48 in
Wall Thickness
6 mm
Thickness
6 mm
Details
Item
Shipping Crate
Maximum Load Capacity
3,000 lb
Material
Steel, Plywood
Color
Brown
Standards
ISPM-15 Certified
Weight
107 lb
Number of Pieces
6
Forklift Access Type
4-Way
Stacking Strength
9,000 lb
Features
Collapsible, Heat-Treated, No-Tool Assembly, Removable Front Panel, Reusable
Includes Pallet
Pallet Included
Includes
(4) Loose Sides, Bottom, Lid
Product Type
Nailess Crate
Load Capacity - Maximum
3,000 lb
Description
Shipping Crate, Outside Length 48 in, Outside Width 48 in, Outside Height 48 in, Stacking Strength 9,000 lb, Inside Length 47 3/16 in, Inside Height 42 1/2 in, Material Plywood/Metal, Number of Pieces 6, Weight 107 lb, Standards ISPM-15 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.