47/64" Carbide-Tipped 125 Deg. Jobber Length Drill Bit
- Mfr # 17107344
- Zoro # G0498709
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 15/32 in
Drill Bit Size
47/64 in
Drill Bit Point Angle
125 Degrees
Flute Length
6 1/16 in
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17107344
- Zoro #
- G0498709
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 15/32 in
- Drill Bit Size
- 47/64 in
- Flute Length
- 6 1/16 in
- Depth:Dia. Ratio
- 7xD
- Drill Bit Dimension Type
- Fractional Inch
- Shank Dia.
- 47/64 in
- Depth x Dia. Ratio
- 7xD
- Drilling Depth
- 4.6000"
- Shank Length
- 2 2/5 in
- Drill Point Length
- 0.19 mm
- Maximum Drilling Depth
- 6-1/16 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Length Class
- Jobber-Length
- Wire Rope Length
- 8 15/32 in
- Length
- 8 15/32 in
Description
Straight Flute Drill Bit, Drill Bit Size 47/64 in, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.7344, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 6 1/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.