48 3/4 in x 48 3/4 in x 5 in Gaylord Lid, Kraft, Corrugated Cardboard, Double Wall, 48 ECT
Mfr # 55VJ85
Zoro # G6438872
product price:Â $21.99
/ea
Sold in multiples of 5 for $109.95
Item requires special delivery charges. A $18.00 per item surcharge will be applied.
Key Features
Inside Length
48 3/4 in
Inside Height
5 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugated Cardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55VJ85
Zoro #
G6438872
UPC #
848109054643
Country of Origin
United States
Dimensions
Inside Length
48 3/4 in
Inside Width
48 3/4 in
Inside Height
5 in
Outside Width
49 1/2 in
Outside Length
49 1/2 in
Outside Height
6 in
Wall Thickness
1/4 in
Inside LxWxH
48 3/4x48 3/4x5
Details
Item
Gaylord Lid
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugated Cardboard
Color
Kraft
Board Test
48 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM-D-5118
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Description
Gaylord Lid, Wall Type Double Wall, Inside Length 48 3/4 in, Inside Width 48 3/4 in, Inside Height 5 in, 48-3/4x48-3/4x5 in Inside LxWxH, Board Test 48 ECT, Outside Length 49 1/2 in, Outside Width 49 1/2 in, Outside Height 6 in, Outside LxWxH 49-1/2x49-1/2x6 in, Wall Thickness 1/4 in, Fluting Profile C Flute, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5118, For Use With Grainger Item Number 55VJ77, 55VJ78
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.