Zoro Homepage

48 in x 12 in x 12 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT

  • Mfr # 55VM42

  • Zoro # G6460107


product price: $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Inside Height
12 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VM42
Zoro #
G6460107
UPC #
848109006963
Country of Origin
United States

Dimensions

Inside Length
48 in
Inside Width
12 in
Inside Height
12 in
Outside Height
13 in
Outside Length
48 3/4 in
Wall Thickness
1/4 in
Outside Width
12 3/4 in
Inside LxWxH
48x12x12

Details

Item
Shipping Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute

Description

Shipping Box, Box Style Standard, Wall Type Double Wall, Inside Length 48 in, Inside Width 12 in, Inside Height 12 in, 48x12x12 in Inside LxWxH, 48 ECT, RSC, Outside Length 48 in, Outside Width 12 in, Outside Height 12 in, 48 3/4x12 3/4x13 in Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.