48 in x 4 in x 4 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11R277
Zoro # G3057111
product price: $2.89
/eaSold in multiples of 25 for $72.25
Key Features
Inside Height
4 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11R277
Zoro #
G3057111
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
48 in
Inside Width
4 in
Inside Height
4 in
Outside Length
48 3/8 in
Outside Width
4 3/8 in
Outside Height
4 5/8 in
Wall Thickness
1/8 in
Inside LxWxH
48x4x4
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 48 in, Inside Width 4 in, Inside Height 4 in, 48x4x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 48 in, Outside Width 4 in, Outside Height 4 in, 48 3/8x4 3/8x4 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Inside Length Range 37 in to 58 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.