Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48"W Perforated Foam Roll, 550ft. L

  • Mfr # 36DY82

  • Zoro # G9071693


product price: $234.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
White
Material
Plastic
Thickness
1/8"
Roll Length
550 ft
Roll Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36DY82
Zoro #
G9071693
UPC #
00194484254179
Country of Origin
United States

Dimensions

Thickness
1/8"
Roll Length
550 ft
Roll Width
48 in
Foam Thickness
1/8 in

Details

Item
Foam Roll
Color
White
Material
Plastic
Perforation Increments
12 in
Perforated / Non-Perforated
Yes
Perforated
Yes
Rolls per Bundle
1
Perforation
Perforated
Foam Roll Type
Standard

Description

Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/8 in, Roll Width 48 in, Roll Length 550 ft, Color White, Rolls per Bundle 1, Material Plastic, Perforation Increments 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.