Shop ZORO SELECT
See all product information
Create Account
48x40x5single-wall(Gaylord)Lid
- Mfr # 48 x 40 x 5
- Zoro # G323939725
product price:Â
$
19.69
/ea
Key Features
Wall Thickness
3/16 in
Inside Height
5 in
Outside Width
40 3/4 in
Outside Length
48 3/8 in
Inside Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48 x 40 x 5
- Zoro #
- G323939725
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 3/16 in
- Inside Height
- 5 in
- Outside Width
- 40 3/4 in
- Outside Length
- 48 3/8 in
- Inside Length
- 48 in
- Inside Width
- 40 in
- Outside Height
- 5 3/16 in
Details
- Board Test
- 350# burst
- Material
- Corrugated Cardboard
- Item
- 48 x 40 x 5 single-wall (Gaylord) Lid
- Wall Type
- Single Wall
- Shell Material
- Corrugated Cardboard
Description
48 x 40 x 5 single-wall (Gaylord) Lid, Wall Type Single Wall, Inside Length 48 in, Inside Width 40 in, Inside Height 5 in, Board Test 350# burst, Outside Length 48 3/8 in, Outside Width 40 3/4 in, Outside Height 5 3/16 in, Wall Thickness 3/16 in, Material Corrugated Cardboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.