Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

49 1/4 in x 41 1/4 in x 4 in Shipping Box, Kraft, Corrugate, Single Wall, 44 ECT

  • Mfr # 55VM56

  • Zoro # G6462602


product price: $5.59
/ea
Sold in multiples of 5 for $27.95

Key Features

Inside Length
49 1/4 in
Inside Width
41 1/4 in
Inside Height
4 in
Wall Type
Single Wall
Maximum Load Capacity
95 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VM56
Zoro #
G6462602
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
49 1/4 in
Inside Width
41 1/4 in
Inside Height
4 in
Outside Width
41 3/4 in
Outside Height
4 3/4 in
Outside Length
49 3/4 in
Wall Thickness
3/16 in
Inside LxWxH
49 1/4x41 1/4x4

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugate
Color
Kraft
Board Test
44 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C FLUTE
Post-Consumer Recyclability
100 %
Closure Style
Lid

Description

Shipping Box, Box Style Bulk Cargo, Wall Type Single Wall, Inside Length 49 1/4 in, Inside Width 41 1/4 in, Inside Height 4 in, 49 1/4x41 1/4x4 in Inside LxWxH, 44 ECT, Lid, Outside Length 49 3/4 in, Outside Width 41 3/4 in, Outside Height 4 in, 49 3/4x41 3/4x4 3/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.