4MM HR PLATE S355 NMFC#106140
- Mfr # PC004S355-1x1
- Zoro # G013869257
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Thickness
4 mm
Material
Carbon Steel
Overall Width
12 in
Yield Strength
51,475 psi
Thickness Tolerance
+/-0.28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC004S355-1x1
- Zoro #
- G013869257
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Carbon Steel
- Yield Strength
- 51,475 psi
- Thickness Tolerance
- +/-0.28 mm
- Mechanical Finish
- Mill
- Rockwell Hardness
- Not Rated
- Heat Treatable
- Not Heat Treatable
- Heat Treatment
- No Heat Treatment
- Standards
- EN 10025-2
- Material Grade
- S355
- Item
- Carbon Steel Plate
- Shape
- Plate
- Tensile Strength
- 68,150 psi
- Fabrication
- Hot Rolled
- System of Measurement
- Metric
- Includes Material Certificate
- Material Test Report
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Thickness
- 4 mm
- Overall Width
- 12 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Carbon Steel Plate
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.