Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4W, B3 1/2 Miniature Incandescent Light Bulb (Formerly LumaPro), PK10

  • Mfr # PR18-10PK

  • Zoro # G2595056


product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.98

Key Features

Voltage
7.2V AC
Watts
3.96 W
Bulb Base Type
Single Contact Miniature Flanged (P13.5s)
Bulb Shape
B3-1/2
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR18-10PK
Zoro #
G2595056
UPC #
190735570029
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-1/4"
Max. Overall Bulb Length
1-1/4"
Overall Length
1 1/4 in
Bulb Dia.
3/8 in

Details

Item
Incandescent Bulb
Voltage
7.2V AC
Watts
3.96 W
Bulb Base Type
Single Contact Miniature Flanged (P13.5s)
Bulb Shape
B3-1/2
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2400K
Dimmable
No
Lumens
69 lm
Rated Life
3 hr
Light Technology
Incandescent
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
3 hr.
Bulb Amps
550mA
Standards
Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures
No
Trade Number
PR18
High Output
No
Bulb Type
Miniature
Bulb Primary Application
Flashlight
Shatter-Resistant
No
Three-Way
No
Bulb Finish
Clear
Amps
0.55 A
Overall Bulb Shape
B
Wattage Equivalency
3.96W INC
Overall Bulb Base Type
Single Contact Miniature Flanged
Light Color
White

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Miniature Flanged (P13.5s), Bulb Housing Glass, Bulb Shape B3-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 69 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number PR18, Voltage 7.2V AC, Watts 3.96 W, Bulb Beam Angle Not Applicable, Rated Life 3 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.