Zoro Homepage

4W, T3 1/4 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 316-1PK

  • Zoro # G4861647


product price: $1.89
/ea

Key Features

Voltage
6V AC
Watts
4.2 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316-1PK
Zoro #
G4861647
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1-3/16"
Max Overall Bulb Length
1-3/16"
Bulb Manufacturers Warranty Length
1 yr
Overall Length
1 3/16 in
Bulb Dia.
3/8 in

Details

Item
Incandescent Bulb
Voltage
6V AC
Watts
4.2 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2999K
Dimmable
No
Lumens
43 lm
Rated Life
500 hr
Light Technology
Incandescent
For Enclosed Fixtures
No
Average Bulb Life
500 hr.
Trade Number
316
Standards
Meets 2012 Lighting Legislation Energy Standards
High Output
No
Indoor/Outdoor Usage
Indoor Only
Bulb Primary Application
Aircraft
Bulb Type
Miniature
Amps
0.7 A
Bulb Finish
Clear
Overall Bulb Shape
T
Overall Bulb Base Type
Miniature Bayonet
Rough Service
No
Wattage Equivalency
4.2W INC
Bulb Power Source
Direct Wired
Shatter-Resistant
No
Light Color
White
Bulb Start Type
Electronic
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2999K, Lumens 43 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 316, Voltage 6V AC, Watts 4.2 W, Bulb Beam Angle Not Applicable, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.