Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4W, T3 1/4 Miniature Incandescent Bulb (Formerly LumaPro), PK2

  • Mfr # 194NA-2PK

  • Zoro # G4861586


product price: $4.29
/pk 2, $2.15/ea

Key Features

Voltage
14V AC
Watts
3.78 W
Light Appearance
No Rated Color Temp, Red
Bulb Shape
T3-1/4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194NA-2PK
Zoro #
G4861586
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1-1/16"
Max Overall Bulb Length
1-1/16"
Light Bulb Dia.
1"
Bulb Dia.
3/8 in
Overall Length
1 1/16 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
3.78 W
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Light Appearance
No Rated Color Temp, Red
Bulb Shape
T3-1/4
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
1640K
Dimmable
No
Lumens
19 lm
Rated Life
1,500 hr
Light Technology
Incandescent
High Output
No
Average Bulb Life
1500 hr.
Light Color
Amber
Bulb Type
Miniature
For Enclosed Fixtures
No
Bulb Primary Application
Automotive
Trade Number
194NA
Indoor/Outdoor Usage
Indoor Only
Standards
RoHS Compliant
Bulb Technology
Incandescent
Bulb Power Source
Direct Wired
Rough Service
No
Light Distribution
General
Bulb Start Type
Electronic
Bulb Finish
Clear
Overall Bulb Base Type
Glass Wedge
Wattage Equivalency
3.78W INC
Overall Bulb Shape
T
Amps
0.27 A
Three-Way
No
Color Rendering Index
82
Shatter-Resistant
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 82, Color Temperature 1640K, Lumens 19 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 194NA, Voltage 14V AC, Watts 3.78 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Amber, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.