Shop ZORO SELECT
See all product information
Create Account
4x5", 4 Mil Flat Poly Bags, PK1000
Mfr # PB10550
Zoro # G822886681
product price:Â $28.29
/pk 1000, $0.03/eaKey Features
Bag Closure Type
Open Top
Bag Material
Polyethylene
Wire Rope Length
5 in
Bag Bottom Type
Flat
Package Configuration
Case Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB10550
- Zoro #
- G822886681
- UPC #
- 848109087405
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 in
- Thickness
- 4 mil
- Width
- 4 in
Details
- Bag Closure Type
- Open Top
- Bag Material
- Polyethylene
- Bag Bottom Type
- Flat
- Package Configuration
- Case Pack
- Item
- Poly Bags
- Color
- Clear
Description
Bag Features Standard, Poly Bags, Bag Closure Type Open Top, Polyethylene, Thickness 4 mil, Width 4 in, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Case Pack, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.