4XL Class 3 High Visibility Vest, Lime
- Mfr # C83/4X
- Zoro # G3905395
product price:Â
$
20.69
/ea
Key Features
Color
Lime
Size
4XL
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C83/4X
- Zoro #
- G3905395
- UPC #
- 801094970466
- Country of Origin
- China
- Item
- High Visibility Vest
- Color
- Lime
- ANSI Class
- 3
- Material
- Polyester
- Back Stripe Pattern
- U
- Closure Type
- Zipper
- Number of Pockets with Closure
- 0
- Gender
- Men's
- Stripe Color
- Silver
- Vest Stripe Color Family
- Silver
- ATPV Rating
- Not Rated
- Standards
- ANSI/ISEA 107
- Features
- Right Chest Clear ID Pocket with Flap
- Pockets
- 4-6
- Total Number of Pockets
- 4
- Number of Inside Pockets
- 2
- Number of Outside Pockets
- 2
- Reflective Stripe Color
- Silver
- Front Closure
- Zipper
- Shell Material
- Polyester
- Wire Color
- Lime
- Traction Material
- Polyester
Dimensions
- Size
- 4XL
- Fits Chest Size
- Right Chest Clear ID Pocket with Flap
- Vest Size
- 4XL
- Length
- 26 in
- Minimum Chest Size
- 60 in
- Maximum Chest Size
- 62 in
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
High Visibility Vest, ANSI Class 3, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Right Chest Clear ID Pocket with Flap, Standards ANSI/ISEA 107
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.