Shop ZORO SELECT

#5-40 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 3/8 in Length, 100 PK

  • Mfr # U55050.012.0037
  • Zoro # G6605912

product price: 
$
5.15
/pk of 100, $0.05/ea

Key Features

Socket Head
Hex Drive
Thread Size
#5-40
Screw Length
3/8 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
3/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U55050.012.0037
Zoro #
G6605912
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#5-40
Screw Length
3/8 in
Drive Size
3/32 in
Thread Length
3/8 in
Head Height
0.125 in
Min. Thread Length
3/8 in
Minimum Thread Length
3/8 in
Head Diameter
0.218 in
Head Dia.
0.2188 in
Dia./Thread Size
#5-40
Fastener Length
3/8 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Rockwell Hardness
B80 to C32
Thread Direction
Right Hand
Temp. Range
-65 Degrees to 300 Degrees F
Fastener Thread Type
UNC (Coarse)
Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Minimum Temperature
-65 Degrees F
Material Grade/Class
316
Pack Size
Small Pack
Countersink Angle
82 Degrees
Maximum Temperature
300 Degrees F
Material Type
Stainless Steel
Finish Type
Plain
Min. Tensile Strength
85,000 psi
Fastener Industry Standards
ASME B18.3
Material Grade
316
Basic Material
Stainless Steel
Screw Head Type
Cylindrical
Fastener Finish
Plain
Temperature - Minimum
-65 Degrees F
Temperature - Maximum
300 Degrees F
Sealing Gasket
No
Non-Marring Tip
No
Type
Socket Head Cap Screw
Head Texture
Knurled
Minimum Yield Strength
47,000 psi
Proof Load
70,000 psi
Shell Material
Stainless Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size #5-40, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.125 in, Head Diameter 0.218 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.