#5-40 x 1 1/2 in Slotted Round Machine Screw, Brass, 50 PK
Mfr # 7-srm-5c-150
Zoro # G116465967
product price: $7.49
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.98
Key Features
Slotted Drive
Round Head
Type
Machine Screw
Overall Length
1 1/2 in
Dimensional Standards
ASME B18.6.3
Screw Size
#5-40
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-srm-5c-150
Zoro #
G116465967
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/2 in
Fastener Length
1 1/2 in
Screw Size
#5-40
Maximum Head Width
15/64 in
Maximum Head Height
3/32 in
Thread Size
#5-40
Details
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Drive
Slotted
Material
Brass
Head Type
Round
Thread Type
Coarse
System of Measurement
Inch
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
Item
Machine Screw
Description
Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #5-40, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.