#5-40 x 1 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-5c-125

  • Zoro # G816461535


product price:  $3.99
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.97

Key Features

Pan Head
Phillips Drive
Thread Type
Coarse
Tensile Strength
70,000 psi
Finish
Passivated
Maximum Head Height
3/32 in
Maximum Head Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-ppm-5c-125
Zoro #
G816461535
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/32 in
Maximum Head Width
1/4 in
Thread Size
#5-40
Drive Size
#2
Fastener Length
1 1/4 in
Overall Length
1 1/4 in
Screw Size
#5-40

Details

Thread Type
Coarse
Tensile Strength
70,000 psi
Finish
Passivated
Head Type
Pan
Item
Machine Screw
Drive
Phillips
Type
Machine Screw
Material Grade/Class
18-8
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #5-40, Fastener Length 1 1/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/4 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products