Zoro Homepage

#5-40 x 1 in Slotted Round Machine Screw, Brass, 100 PK

  • Mfr # 7-srm-5c-100

  • Zoro # G516465963


product price: $10.89
/pk 100, $0.11/ea

Key Features

Round Head
Slotted Drive
Thread Style
Fully Threaded
Overall Length
1 in
Thread Type
Coarse
System of Measurement
Inch
Maximum Head Width
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-srm-5c-100
Zoro #
G516465963
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Maximum Head Width
15/64 in
Thread Size
#5-40
Fastener Length
1 in
Screw Size
#5-40
Maximum Head Height
3/32 in

Details

Thread Style
Fully Threaded
Head Type
Round
Thread Type
Coarse
System of Measurement
Inch
Material
Brass
Dimensional Standards
ASME B18.6.3
Drive
Slotted
Item
Machine Screw
Type
Machine Screw
Tensile Strength
50,000 psi

Description

Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #5-40, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.