#5-40 x 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-pfu-5c-50

  • Zoro # G716462465


product price: $2.89
/pk 100, $0.03/ea
Sold in multiples of 4 for $11.56

Key Features

Phillips Drive
Flat Head
Maximum Head Width
15/64 in
Overall Length
1/2 in
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Maximum Head Height
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pfu-5c-50
Zoro #
G716462465
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
15/64 in
Overall Length
1/2 in
Maximum Head Height
3/64 in
Drive Size
#1
Fastener Length
1/2 in
Screw Size
#5-40
Thread Size
#5-40

Details

Drive
Phillips
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Material Grade/Class
18-8
Thread Style
Fully Threaded
Type
Machine Screw
System of Measurement
Inch
Head Type
Flat
Finish
Passivated
Thread Type
Coarse
Item
Machine Screw
Tensile Strength
80,000 psi

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #5-40, Fastener Length 1/2 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.