#5-40 x 1/2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-pbm-5c-50
Zoro # G316462032
product price:Â $6.99
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.98
Key Features
Pan Head
Phillips Drive
Tensile Strength
70,000 psi
Maximum Head Height
3/32 in
Overall Length
1/2 in
Type
Machine Screw
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-pbm-5c-50
Zoro #
G316462032
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
3/32 in
Overall Length
1/2 in
Drive Size
#2
Screw Size
#5-40
Thread Size
#5-40
Fastener Length
1/2 in
Maximum Head Width
1/4 in
Details
Item
Machine Screw
Tensile Strength
70,000 psi
Head Type
Pan
Type
Machine Screw
System of Measurement
Inch
Drive
Phillips
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Thread Style
Fully Threaded
Finish
Black Oxide
Thread Type
Coarse
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #5-40, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/4 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.