Zoro Homepage

#5-40 x 1/2 in Phillips Pan Machine Screw, Brass, 100 PK

  • Mfr # 7-ppm-5c-50

  • Zoro # G516465840


product price: $6.79
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.58

Key Features

Phillips Drive
Pan Head
Tensile Strength
50,000 psi
Thread Style
Fully Threaded
Thread Type
Coarse
Maximum Head Height
3/32 in
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-ppm-5c-50
Zoro #
G516465840
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/32 in
Overall Length
1/2 in
Thread Size
#5-40
Drive Size
#2
Maximum Head Width
1/4 in
Screw Size
#5-40
Fastener Length
1/2 in

Details

Item
Machine Screw
Tensile Strength
50,000 psi
Drive
Phillips
Thread Style
Fully Threaded
Thread Type
Coarse
Head Type
Pan
System of Measurement
Inch
Type
Machine Screw
Material
Brass
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size #5-40, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/4 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.