#5-40 x 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-ppm-5c-50
Zoro # G216462651
product price: $3.49
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.47
Key Features
Phillips Drive
Pan Head
Thread Size
#5-40
Maximum Head Height
3/32 in
Material Grade/Class
18-8
Type
Machine Screw
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-5c-50
Zoro #
G216462651
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#5-40
Maximum Head Height
3/32 in
Maximum Head Width
1/4 in
Overall Length
1/2 in
Fastener Length
1/2 in
Screw Size
#5-40
Drive Size
#2
Details
Item
Machine Screw
Material Grade/Class
18-8
Type
Machine Screw
Thread Type
Coarse
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Finish
Passivated
System of Measurement
Inch
Thread Style
Fully Threaded
Drive
Phillips
Material
Stainless Steel
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #5-40, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/4 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.