#5-40 x 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ppm-5c-50
Zoro # G416461287
product price: $3.19
/pk 50, $0.06/eaSold in multiples of 3 for $9.57
Key Features
Pan Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Maximum Head Width
1/4 in
Maximum Head Height
3/32 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-5c-50
Zoro #
G416461287
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
1/4 in
Maximum Head Height
3/32 in
Fastener Length
1/2 in
Drive Size
#2
Thread Size
#5-40
Screw Size
#5-40
Overall Length
1/2 in
Details
Head Type
Pan
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Drive
Phillips
Thread Type
Coarse
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
316
Item
Machine Screw
Finish
Passivated
Tensile Strength
80,000 psi
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #5-40, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/4 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.