#5-40 x 1/2 in Phillips Round Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-prm-5c-50

  • Zoro # G916462678


product price: $3.49
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.47

Key Features

Round Head
Phillips Drive
Material Grade/Class
18-8
Tensile Strength
100,000 psi
Maximum Head Width
15/64 in
Drive Size
#2
Maximum Head Height
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-prm-5c-50
Zoro #
G916462678
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
15/64 in
Drive Size
#2
Maximum Head Height
3/32 in
Fastener Length
1/2 in
Thread Size
#5-40
Screw Size
#5-40
Overall Length
1/2 in

Details

Material Grade/Class
18-8
Tensile Strength
100,000 psi
Item
Machine Screw
Thread Type
Coarse
Head Type
Round
System of Measurement
Inch
Type
Machine Screw
Finish
Passivated
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Drive
Phillips

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #5-40, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products